Covidien Monoject™ Safety Syringes: Syringes with Needles Attached

Design helps keep clinicians safe from accidental needlesticks before and after use

Manufacturer: Covidien 8881566023

 View more versions of this product

Catalog No. 05-561-43

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Volume (Metric) 6cc
    Color Lavender
    Certifications/Compliance OSHA
    For Use With (Application) Used in all areas of healthcare
    Graduated Yes
    Latex Free Yes
    Length (English) Needle 1.5 in.
    Length (Metric) Needle 3.81cm
    Material Polypropylene
    Capacity (Metric) 6.0mL
    Sterile Yes
    Type Monoject™ Safety Syringe
    Gauge 21 ga

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit