Covidien Monoject™ SoftPack Syringes without Needles

Sterile, single-use, individually packaged syringes without needles

Manufacturer: Covidien 1186000555

 View more versions of this product

Catalog No. 22-257-132

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Disposable Yes
    Volume (Metric) 60mL
    For Use With (Application) Used as general purpose syringe
    Connection Type Luer Tip
    Graduations 0.2mL
    Latex Free Yes
    Material Polypropylene
    Termination Regular luer-tip
    Capacity (Metric) 60.0mL
    Needle Point Number No Needle Included
    Sterile Yes
    Type Monoject™ SoftPack Syringe
    Gauge No Needle Included
    Needle Point Style N/A
    Length (English) No Needle Included
    Length (Metric) No Needle Included

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit