Covidien Monoject™ SoftPack Tuberculin Syringes

Sterile, single-use individually packaged syringes

Manufacturer: Covidien 1180125058

 View more versions of this product

Catalog No. 22-257-136

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Connection Type Removable
    Disposable Yes
    Graduated Yes
    Latex Free Yes
    Material Polypropylene
    Sterile Yes
    Capacity (Metric) 1mL
    Length (English) 0.62 in.
    Length (Metric) 1.6cm
    Needle Gauge 25
    Product Type Softpack Tuberculin Syringe
    Volume (Metric) 1mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit