Covidien Renewables™ Sharps Containers

Manufactured using recycled plastic

Manufacturer: Covidien 8900MW

 View more versions of this product

Catalog No. 22-031349

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 0.95L
    Capacity (English) 1 qt.
    Material Recycled plastics
    Closure Color Clear
    Certifications/Compliance Meet or exceed the OSHA Bloodborne Pathogens Standard and conform to NIOSH/CDC recommendations.
    Capacity 1 qt., 0.95L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit