Covidien Sharps Disposal Containers Available on GSA/VA Contract for Federal Government customers only.

Choice of capacities and type of lid

Manufacturer: Covidien 8938

 View more versions of this product

Catalog No. 14-830-115B

  Check Availability
Add to Cart

    Specifications

    Height (English) 26 in.
    Height (Metric) 66cm
    Capacity (English) 18 gal.
    Length (English) 13 in.
    Length (Metric) 33cm
    Capacity (Metric) 68.1L
    Size 13 x 18 x 26 in. (33 x 45.7 x 66cm)
    Width (English) 18 in.
    Width (Metric) 45.7cm
    Color Red
    Capacity 18 gal., 68.1L
    Dimensions (L x W x H) 13 x 18 x 26 in. (33 x 45.7 x 66cm)
    Material Polypropolene
    Closure Type Slide

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit