Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medtronic Curity™ Nonwoven All-Purpose Sponges
Ideal for applying ointments, prepping wiping needles, and more
$9.15 - $291.50
Specifications
Material | Non-woven Rayon/Polyester |
---|---|
Product Type | Gauze Sponge |
For Use With (Application) | Ideal for applying ointments, prepping wiping needles cleaning slides and more |
Thickness | 4-Ply |
Absorbancy | Highly |
Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Quantity | Price | Quantity & Availability | |||
22-037-975
|
Medtronic
8044 |
4 x 4 in. | Sterile | 50 Pk. |
Case of 1200 for $291.50
|
![]() |
|||
22-037-921
|
Medtronic
9022 |
2 x 2 in. | Non-sterile | 200 Pk. |
Pack of 200 for $9.15
Case of 40 PK for $277.50
|
|
|||
22-037-922
|
Medtronic
9024 |
4 x 4 in. | Non-sterile | 200 Pk. |
Pack of 200 for $37.10
Case of 10 PK for $315.50
|
|
|||
Description
- Highly absorbent
- Cost-effective
- Virtually lint-free
Order Info
Nonsterile sponges are not individually wrapped.
Specifications
Non-woven Rayon/Polyester | |
Ideal for applying ointments, prepping wiping needles cleaning slides and more | |
Highly |
Gauze Sponge | |
4-Ply |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title