Learn More
DWK Life Sciences WHEATON CompletePAK Sterile ModPAK Sterile Vial Kit
WHEATON CompletePAK is a range of primary packaging components that are stocked ready-to-use and are customizable for most drug applications
Manufacturer: DWK Life Sciences W990002CPMP
Description
WHEATON COMPLETEPAK product line is a range of crimp top vials, rubber stoppers and seals that are ready-to-use and are off-the-shelf, which can be customized for any application.
Each kit comes with specific United States Pharmacopeia (USP) certificates showing that the product meets or exceeds critical USP standards that are enforced by the Federal Drug Administration (FDA).
Key Benefits:
- Sterilized, off-the-shelf, ready-to-use (RtU) products
- Variety of Kitted and stand-alone sterile components
- Kitted solutions feature equal amounts of RtU components for reduced scrap rates
- Complete manufacturing and certificate of analysis traceability
- USP 788 Particulate Matter in Injections, USP 85 The Bacterial Endotoxins Test and USP 71 The Sterility Test
- CompletePAK Amber for light sensitive content packaging
- CompletePAK ModPAK Bulk configurations
- 18 month shelf life from date of processing
- Container Closure Integrity (CCI) certification available upon request
Materials - Vials are designed for parenteral applications and manufactured from low extractable borosilicate glass
- All stoppers are manufactured from an ultrapure bromobutyl latex free formulation with extremely high chemical
purity and low gas permeability - Omniflex stoppers offer low levels of residual binding to maximize extraction of active pharmaceutical ingredients
- Omniflex stopper elasticity delivers a more effective barrier to optimize container closure integrity and content
protection - Igloo lyopholized stoppers are suited for biologics and content with sensitivities to silicon
Specifications
Blue | |
15 mm | |
No | |
Yes | |
Parenteral Preparations and Ready-to-Use Applications | |
Vial, Stopper, and Seal | |
CompletePak | |
Aluminum Seal, Lyo Stopper | |
1260 |
Clear | |
Borosilicate Glass | |
Sterile | |
2 mL | |
No | |
Crimp top | |
Autoclavable | |
32 mm | |
13 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.