CPC™ HFC Series High-Volume Quick-Disconnect Coupling Inserts: With Straight-Through Flow

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Manufacturer: CPC™ HFC24812

 View more versions of this product

Catalog No. 05-112-53

  Check Availability
Add to Cart

    Specifications

    Color Gray
    Height (English) 1.16 in.
    Height (Metric) 29.4mm
    Product Type MNPT Pipe-thread Insert
    Length (English) 1.9 in.
    Fits Tubing 12.7mm
    Length (Metric) 50mm
    Seal Material EPDM
    Max. Pressure 60psi
    Temperature Range (English) 32° to 160°F
    Temperature Range (Metric) 0° to 71°C
    Thread Size 0.5 in. NPT
    Material Polypropylene
    Diameter (English) Inside 0.375 to 0.75 in.
    For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
    Diameter (Metric) Inner 9.5mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit