CPC™ CPC™ Plastic Quick-Disconnect Fittings

Detach these fittings with a simple press of the thumb latch. Cole-Parmer™ CPC™ Plastic Quick-Disconnect Fittings are ideal for use with corrosive fluids. Polycarbonate and polysulfone materials pass all physicochemical, cytotoxicity, leachables and extractables tests.

Manufacturer: CPC™ MPC22006TM

 View more versions of this product

Catalog No. 05-113-105

  Check Availability
Add to Cart

    Specifications

    Color White
    Certifications/Compliance USP Class VI, ADCF
    Length (English) 1.3 in.
    Fits Tubing 9.5mm
    Length (Metric) 33mm
    Seal Material Platinum-cured Silicone
    Max. Pressure 60psi
    Temperature Range (English) -40° to 160°F
    Material ABS
    For Use With Cell culture media packaging and transfer lines, harvest and collection applications
    Height (English) 0.6 in.
    Height (Metric) 15.2mm
    Product Type Hose Barb Non-Valved In-line Coupling Insert
    Temperature Range (Metric) -40° to 71°C
    Autoclavable Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit