Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CPC Colder Products Company™ NS4 Series Quick-Disconnect Coupling Bodies
Click to view available options
Overall Length (Metric):
53 mm
58 mm
59.5 mm
60.45 mm
Product Type:
Hose Barb Valved In-line Coupling Body
NPT Valved Coupling Body
Description
- Polypropylene
- -0°C to 71°C
- Mounting: Thread
- Pressure range: Vacuum to 120psi, 8.3 bar
- Spilling: <0.10cc per disconnect, 0.10cc per connect
Specifications
Specifications
Material | Polypropylene |
Overall Length (English) | 2.34 in. |
Overall Length (Metric) | 60.45 mm |
For Use With | 9.5mm |
Min. Operating Temperature (English) | 32°F |
Min. Operating Temperature (Metric) | 0°C |
Thread Size | 0.38 in. hose barb |
Height (Metric) | 26.6 mm |
Height (English) | 1.05 in. |
Includes | Shut-off valves |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction