CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow

With shut-off valve

Manufacturer: CPC™ PMCD2204

 View more versions of this product

Catalog No. 05-112-17

  Check Availability
Add to Cart

    Specifications

    Seal Material Buna-N
    Color White
    Height (English) 0.5 in.
    Height (Metric) 12.7mm
    Product Type Hose Barb Valved In-line Coupling Insert
    Length (English) 1.22 to 1.7 in.
    Fits Tubing 6.4mm
    Length (Metric) 30.5 to 43mm
    Max. Pressure 120psi
    Temperature Range (English) -40° to 180°F
    Temperature Range (Metric) -40° to 82°C
    Material Acetal
    Flow Rate (English) 0.12 in.
    Flow Rate (Metric) 3.2mm
    For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
    Diameter (Metric) Inner 0.25mm
    Includes Shut-off valves

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit