CPC™ Standard-Volume Quick-Disconnect Inline and Panel-Mount Hose-Barb Bodies

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Manufacturer: CPC™ PLCD16006B5

 View more versions of this product

Catalog No. 05-122-68

  Check Availability
Add to Cart

    Specifications

    Height (English) 0.88 in.
    Length (English) 1.95 in.
    Seal Material Buna-N
    Temperature Range (English) -40° to 180°F
    Color White
    Height (Metric) 22.3mm
    Product Type Hose Barb Valved Panel Mount Coupling Body
    Fits Tubing 9.5mm
    Length (Metric) 49.5mm
    Max. Pressure 120psi
    Temperature Range (Metric) -40° to 82°C
    Material Acetal
    For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
    Includes Shut-off valves

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit