Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Crews™ Excalibur™ Safety Glasses
Specifications
Certifications/Compliance | Spectacles meet ANSI Z87.1-1989 standards. |
---|---|
Lens Type | Scratch-resistant |
Lens Tint | Clear |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Type | Lens Tint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Type | Lens Tint | Price | Quantity & Availability | |||
18-999-513A
|
MCR Safety
99910 |
Black | Scratch-resistant | Clear | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
18-999-514A
|
MCR Safety
99920 |
Blue | Scratch-resistant | Clear | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Wraparound styling features lightweight (40g) plastic frame, adjustable temples, and single polycarbonate lens with integral sideshields. Impact-resistant lens provides 99.9% UV protection up to 380nm.
Order Info
Available in four frame colors, and clear or gray lens.
Compliance
Spectacles meet ANSI Z87.1-1989 standards.
Specifications
Spectacles meet ANSI Z87.1-1989 standards. | |
Scratch-resistant | |
Clear | |
Polycarbonate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title