Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Ankle Ties
BIOPHARMA

Catalog Number 19810507
Click to view available options
Size:
Large
Medium
Universal
X-Large
Thread Color:
Black
Orange
White
Yellow

High-top boot covers feature soft, strong, and flexible Microbreathe™ material with a high vapor transmission rate for all day comfort.

  • Sole material is also clean, durable and strong enough to stand up to even the most abrasive floor surfaces
  • Proprietary Microbreathe™ material is used for the upper portion of the boot cover
    • Microbreathe is a soft, strong, and flexible material with a high vapor transmission rate for all day comfort
    • It also provides excellent barrier protection and particle holdout and is the preferred choice for Controlled Environments
  • High top boot covers fit over the calf with an elastic top to provide a comfortable fit to prevent the boot cover from sliding down
  • With ankle ties to secure the boot
  • High performance anti-skid sole with serged seams
Size Large
Material Polypropylene
Latex Free Yes
Color White
Sterility Non-sterile
Closure Type Elastic Top with Ankle Ties
Sole Type Anti-skid
Seam Type Serged
Thread Color Orange
Packaging Quantity 100 Pairs/Cs.
Dimensions (L x W x H) 12.5 x 4.25 x 18.25 in.(31.75 x 12 x 48.26cm)
Length (English) 12.5 in.
Length (Metric) 31.75 cm
Height (English) 18.25 in.
Height (Metric) 46.35 cm
Product Type Controlled Environments Boot Covers
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit