Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Crossovr™ Anti-Fog Safety Glasses
Click to view available options
Frame Color:
Black, Gray
Gray, Lime
Lens Tint:
Clear
Gray
Indoor/Outdoor, Mirror
Description
- 9.0 base curve lens provides excellent side protection
- Removable indirect vented rolled rubber gasket
- Slim temples for snug, secure fit includes detachable strap with quick release
- Scratch resistant polycarbonate lens
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
Certifications/Compliance | ANSI Z87 |
Lens Tint | Indoor/Outdoor, Mirror |
For Use With (Application) | Eye Safety |
Frame Color | Black, Gray |
Temple Style | Strap |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate, Thermoplastic Rubbers (TPR) |
UV Protection | 1 |
Frame Type | Rubber Gasket |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction