Thermo Scientific™ Cryo Aprons

Protect your clothing with Thermo Scientific™ Cryo Aprons, available in small, medium and large sizes.

Manufacturer: Thermo Scientific™ 189453

 View more versions of this product

Catalog No. 19-807-667

  Check Availability
Add to Cart

    Specifications

    Type Cryo Apron
    Width (Metric) 121.9cm
    Width (English) 48 in.
    Size Large

    Protect your clothing with Thermo Scientific™ Cryo Aprons, available in small, medium and large sizes.

    • Small: 36 in. (91.4cm)
    • Medium: 42 in. (106.7cm)
    • Large: 48 in. (121.9cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit