Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CryoMed™ Controlled-Rate Freezer PROMO

Thermo Scientific™ CryoMed™ Controlled-Rate Freezers (CRF) are designed with reliability, protection, and data traceability in mind for all sample preparation and GMP production needs.

$14650.00 - $16120.00

Specifications

Amperage 12 A
Data Outputs USB Export
Cabinet Material Stainless Steel
Certifications/Compliance cULus
Exterior Finish Powder-coated Steel
View More Specs

Products 3
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
TSCM17MATUP
View Documents
Thermo Scientific™
TSCM17MATUP
17 L
Each for $14,650.00
Add to cart
 
TSCM34MATUP
View Documents
Thermo Scientific™
TSCM34MATUP
Each for $15,410.00
Add to cart
 
TSCM48MATUP
View Documents
Thermo Scientific™
TSCM48MATUP
48 L
Each for $16,120.00
Add to cart
 
Description

Description

User-Friendly Operation with Enhanced Data Traceability

  • Intuitive touchscreen display allows for easy set-up, operation, and review of a freezing run
  • Six pre-set freezing profiles and space for up to 14 user-defined, custom freeze profiles
  • Integrated touchscreen UI logs usage and events to support 21 CFR part 11 requirements
  • USB data export of .pdf file run logs support 21 CFR part 11
  • User security: 3 levels of user accessibility
  • Run last feature allows the same profile to be run consecutively with the touch of a button
  • PC interface software provides remote operation capabilities, run review, and custom profile creation

Real-Time Run Monitoring for Sample Protection

  • Chamber and sample temperatures are monitored by Type T thermocouples, eliminating lag time and providing real time responsiveness
  • Standard alarms alert users of thermocouple failures, heater malfunction, high/low temperature limits, temperature tracking, power failure, and completion of run
  • Remote alarm contacts
  • Optional thermal printer

Reliable Temperature Performance for High Throughput Usage

  • Dual solenoid valves are designed to balance LN2 injection volume for precise temperature control and accelerated freezing
  • Preventative maintenance indicator for LN2 solenoid replacement limits downtime
  • Temperature control and uniformity achieved via an air-handling and liquid nitrogen injection ring system
  • Type 304 stainless steel with exterior powder-coat finish
  • Compatible with VHP cleaning techniques
  • Environmentally friendly insulating foam
Specifications

Specifications

12 A
Stainless Steel
Powder-coated Steel
120 V, 60 Hz
Controlled-Rate Freezer (CRF)
USB Export
cULus
-180°C to 50°C
Front-loading
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit