Learn More
Thermo Scientific™ CryoMed™ Controlled-Rate Freezers
Customize protocols to meet application needs in this controlled-rate freezer, with six preset and 10 user-defined freezing profiles from which to begin.
Supplier: Thermo Scientific™ 7454
Description
Modify six standard preset and 10 user-defined (20 steps each) freezing profiles for custom protocols to meet application needs with Thermo Scientific™ CryoMed Controlled-Rate Freezers: complete, one-piece freezing systems. Assembling and connecting electrical components has been eliminated with an integrated control panel and thermal printer. However, freezer functionality may be enhanced by adding a PC, installing MS Windows™-based Controlled-Rate Freezing PC Interface software (included), and connecting an external inkjet printer.
Easy Programming and Monitoring:
- Chamber and sample temperatures and operation status simultaneously display on backlit LCD.
- Chamber temperature is monitored by fixed-mount Type T thermocouple.
- Sample temperature is monitored by Type T thermocouple with flexible cable (included).
- Pre-Cool step automatically begins temperature ramp when chamber and sample temperatures are equilibrated within 1°C.
- Audible indicators alert operator when hold time has elapsed.
- Operation continues if power outage lasts less than 10 seconds; audible/visual alarm sounds if outages last longer than 10 seconds.
- Modifiable access code offers added security.
LN2 Freezing System Components:
- Intuitive control panel and integrated thermal printer
- Dual solenoid valves that increase LN2 injection volume for precise temperature control and accelerated freezing for optimum cell viability
- Specially designed air handling system and liquid nitrogen ring that work in tandem for precise temperature control and uniformity
- Overtemperature protection on heating element
Construction:
- Type 304 stainless steel
- Exterior powder-coat finish
- Foamed in-place polyurethane insulation
- Bulb-style gaskets for tight door seal; PTFE heat-breaks to prevent door from freezing closed
- Front- and top-access models designed for human IVF and easy “seeding”
Includes:
6′ (1.8 m) flexible stainless-steel transfer hose, 0.5″ 35° flare, thermal paper, 25- to 9-pin serial interface cable/adapter, and 10′ (3 m) RS-232 cable
Compatible with:
Ask your customer sales representative about racks and accessories for CryoMed freezers.
Note:
All CryoMed freezers come with Controlled-Rate Freezing PC Interface software for connection to IBM™-compatible computer and external printer—download profiles and capture graphs, profile, and sample information. Computer and external printer sold separately; contact your Customer Service or Sales Representative for more information.
Specifications
Non-IVF Model | |
41.8 L | |
1 | |
Polyurethane | |
UL listed to U.S. and Canadian requirements | |
Front | |
13 x 19 x 12 in. (33 x 48.3 x 30.5 cm) | |
13 in. | |
21.2 in. | |
53.8 cm | |
20.4 in. | |
43.7 in. | |
111 cm | |
Alarm | |
12 A | |
120 V | |
60 Hz | |
106.6 kg | |
81.6 kg |
1.7 cu. ft. | |
-180° to +50 °C | |
Stainless Steel | |
Powder-coated Steel | |
Warranty varies by country, please contact us for details | |
Up to 125 Days | |
20.4 x 43.7 x 21.2 in. (51.8 x 111 x 53.8 cm) | |
33 cm | |
12 in. | |
30.5 cm | |
51.8 cm | |
19 in. | |
48.3 cm | |
Yes | |
NEMA 5-15 P | |
120 V 60 Hz | |
235 lb. | |
180 lb. | |
4 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.