Learn More
Thermo Scientific™ CryoMed™ CTS Series Medical Device Freezers with OPC UA PROMO
These CryoMed™ Controlled Rate Freezers with OPC UA are designed with reliability, protection, and data traceability in mind for your sample preparation and GMP production needs.
$39886.00 - $44639.00
Specifications
Temperature Range | -180° to +50 °C |
---|---|
Exterior Finish | Powder-coated Steel |
Certifications/Compliance | cULus |
Display | Touchscreen |
Data Outputs | USB and OPC UA (Ethernet) |
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (D x W x H) Interior | Dimensions (DxWxH) Exterior | Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (D x W x H) Interior | Dimensions (DxWxH) Exterior | Type | Price | Quantity & Availability | ||
TSCM17CAPM
|
Thermo Scientific™
TSCM17CATI |
17 L | 33 x 17.8 x 30.5 cm (13 x 7 x 12 in.) | 61 x 94.7 x 55.1 cm (24.3 x 37.3 x 21.7 in.) | Freezer without Printer |
Each for $39,886.00
|
|
TSCM17TAPM
|
Thermo Scientific™
TSCM17TATI |
17 L | 33 x 17.8 x 30.5 cm (13 x 7 x 12 in.) | 61 x 94.7 x 55.1 cm (24.3 x 37.3 x 21.7 in.) | Freezer with Printer |
Each for $40,987.00
|
|
TSCM34CAPM
|
Thermo Scientific™
TSCM34CATI |
34 L | 33 x 33 x 30.5 cm (13 x 13 x 12 in.) | 61 x 109.9 x 55.1 cm (24.3 x 43.3 x 21.7 in.) | Freezer without Printer |
Each for $41,709.00
|
|
TSCM34TAPM
|
Thermo Scientific™
TSCM34TATI |
34 L | 33 x 33 x 30.5 cm (13 x 13 x 12 in.) | 61 x 109.9 x 55.1 cm (24.3 x 43.3 x 21.7 in.) | Freezer with Printer |
Each for $42,809.00
|
|
TSCM48CAPM
|
Thermo Scientific™
TSCM48CATI |
48 L | 33 x 48.3 x 30.5 cm (13 x 19 x 12 in.) | 61 x 125.2 x 55.1 cm (24.3 x 49.3 x 21.7 in.) | Freezer without Printer |
Each for $43,539.00
|
|
TSCM48TAPM
|
Thermo Scientific™
TSCM48TATI |
48 L | 33 x 48.3 x 30.5 cm (13 x 19 x 12 in.) | 61 x 125.2 x 55.1 cm (24.3 x 49.3 x 21.7 in.) | Freezer with Printer |
Each for $44,639.00
|
|
Description
User-friendly operation with enhanced data traceability
- Intuitive touchscreen display allows for easy set-up, operation, and review of a freezing run
- OPC UA (ethernet) serial communication protocol
- Factory-issued certificates
- Six pre-set freezing profiles and space for up to 14 user-defined, 'custom' freeze profiles
- Integrated touchscreen UI logs usage and events to support 21 CFR part 11 requirements
- USB data export of .pdf file run logs support 21 CFR part 11
- User security: 3 levels of user accessibility
- 'Run last' feature allows the same profile to be run consecutively with the touch of a button
- PC interface software provides remote operation capabilities, run review, and custom profile creation
Real-time run monitoring for sample protection
- Chamber and sample temperatures are monitored by Type T thermocouples, eliminating lag time and providing 'real time' responsiveness
- Standard alarms to alert users of thermocouple failures, heater malfunction, high/low temperature limits, temperature tracking, power failure, and completion of run
- Remote alarm contacts
- Optional thermal printer
Reliable temperature performance for high throughput usage
- Dual solenoid valves are designed to balance LN2 injection volume for precise temperature control and accelerated freezing
- Preventative maintenance indicator for LN2 solenoid replacement limits downtime
- Temperature control and uniformity achieved via an air-handling and liquid nitrogen injection ring system
- Compatible with VHP cleaning techniques
- Environmentally friendly insulating foam
- Type 304 stainless steel with exterior powder-coat finish
Warranty varies by region. Check with your local representative for more information.
Specifications
-180° to +50 °C | |
cULus | |
USB and OPC UA (Ethernet) | |
PC Interface Software Supported | |
12 A | |
120 V |
Powder-coated Steel | |
Touchscreen | |
Yes | |
Thermo Fisher Connect | |
NEMA 5-15 P | |
50/60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.