Thermo Scientific™ CryoPlus™ Series Racks and Holders

Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

Manufacturer: Thermo Scientific™ 4000004

 View more versions of this product

Catalog No. 13-262-798

  Check Availability
Add to Cart

    Specifications

    Holds 7 Boxes/Rack
    Type Square Rack, Vapor Phase
    Includes 7 stainless steel boxes with 100 cell dividers
    Description Square Rack, Vapor Phase
    For Use With CryoPlus 1, 2, 3, 4

    Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

    Vertical Racks, Liquid Phase

    • 2mL, 5 cardboard boxes (100 cell divider)
    • 2mL, 12 carboard boxes (25 cell divider)

    Vertical Racks, Vapor Phase

    • 2mL, 4 cardboard boxes (100 cell divider)

    Square Racks, Liquid Phase

    • 2mL, 12 cardboard boxes (100 cell divider)
    • 2mL, 13 cardboard boxes (100 cell divider)
    • 2mL, 13 stainless steel boxes (100 cell divider)
    • 4mL, 8 cardboard boxes (100 cell divider)
    • 4mL, 8 stainless steel boxes (100 cell divider)
    • 5mL, 7 cardboard boxes (100 cell divider)

    Square Racks, Vapor Phase

    • 2mL, 11 cardboard boxes (100 cell divider)
    • 2mL, 11 stainless steel boxes (100 cell divider)
    • 4mL, 7 cardboard boxes (100 cell divider)
    • 4mL, 7 stainless steel boxes (100 cell divider)
    • 5mL, 6 cardboard boxes (100 cell divider)

    Canister Cane Storage, Vapor Phase

    • 2mL, 4mL, 5mL vial and straw canes, includes 8 canisters

    Arrowhead Racks, Liquid Phase

    • 2mL, 12 cardboard boxes (81 cell divider)
    • 2mL, 13 cardboard boxes (81 cell divider)
    • 2mL, 12 stainless steel boxes (81 cell divider)
    • 4mL, 8 cardboard boxes (81 cell divider)
    • 4mL, 8 stainless steel boxes (81 cell divider)
    • 5mL, 7 cardboard boxes (81 cell divider)

    Arrowhead Racks, Vapor Phase

    • 2mL, 11 cardboard boxes (81 cell divider)
    • 2mL, 11 stainless steel boxes (81 cell divider)
    • 2mL, 10 cardboard boxes (81 cell divider)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit