Thermo Scientific™ Cryotome™ FSE Cryostats Available on GSA/VA Contract for Federal Government customers only.

Reduce turnaround time using rapid temperature response with the Thermo Scientific™ Cryotome™ FSE Cryostat. Produces high-quality sections with less fatigue. 

Manufacturer: Thermo Scientific™ A78900004

 View more versions of this product

Catalog No. A78900004

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Chamber Temperature 0 to -35°C
    Fine Section Thickness Range 1 to 20µm in 1µm steps, 20 to 60µm in 5µm steps
    Certifications/Compliance IEC 61010, CSA, UL, and CE Mark
    Weight (English) 275 lb.
    Weight (Metric) 125kg
    Includes X-Y orientation specimen head, Cryocassettes (various sizes and styles), Cryobar with Cryocassette identifier (six positions, six heat sink block positions, and plastic cover), footrest (adjustable to three positions), lockable heated window, heat extractors (one each standard weight, half weight, and double weight), specimen and tool storage shelves, debris tray and brush, touchscreen display, service record book, pack of four Cryobar cassette identification labels, operator manual (specify language)
    Depth (English) 29 in.
    Depth (Metric) 74cm
    Height (English) 49 in.
    Height (Metric) 125cm
    Hertz 60Hz
    Voltage 115V
    Width (English) 28 in.
    Width (Metric) 70cm
    Description FSE Model, 115V 60Hz
    Item Description FSE Model, 115V 60Hz
    Vertical Cutting Stroke 57mm
    Horizontal Specimen Movement 25mm
    Electrical Requirements 115V 60Hz

    Reduce turnaround time using rapid temperature response with the Thermo Scientific™ Cryotome™ FSE Cryostat. This fifth-generation instrument is adapted for multiple users and samples, with built-in operator comfort, and a superior knife holder design that allows the user to easily obtain quickly identifiable frozen sections. It features a spacious, easy-to-use chamber.

    Microtome

    • Microtome located outside of the cryochamber, making it easier and quicker to clean
    • Blade holder moves laterally, eliminating the need to unclamp and re-clamp blade and maximizing blade usage
    • Section thickness adjusts from 1 to 20µm in 1µm increments and 20 to 60µm in 5µm increments

    Cryochamber Temperature Controls

    • Control chamber temperature from 0° to -35°C
    • Control cryobar temperature
    • Cool specimen rapidly to prevent freezing artifacts with cryobar refrigeration system that cools to -55°C
    • Cool from ambient to set temperature in as little as two hours

    Ergonomic/Safety Features

    • Disinfect cryochamber with automatic formalin fumigation cycle
    • Prevent injury while working around blade and specimen with positive-locking flywheel
    • Section a variety of tissue types by controlling the temperature of the specimen holder from 0° to 40°C, within ±10°C of chamber temperature

    Physical Specifications

    • Overall D x W x H: 293/8 x 273/4 x 491/4" (74.5 x 70.5 x 125cm max.)
    • For width with handle, add 5" (12.5cm)
    • Working height: 413/8" (105cm max.)
    • Weight: 2751/2 lb. (125kg)
    • Electrical requirements: 115V 60Hz

    Includes:

    X-Y orientation specimen head, Cryocassettes (various sizes and styles), Cryobar with Cryocassette identifier (six positions, six heat sink block positions, and plastic cover), Footrest (adjustable to three positions), Lockable heated window, Heat extractors (one each standard weight, half weight, and double weight), Specimen and tool storage shelves, Debris tray and brush, Touchscreen display, Service record book, Pack of four Cryobar cassette identification labels, Operator manual (specify language)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit