Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Tube Racks

Click to view available options
Positions:
1
12
12 (6 and 6)
36
48
For Use With (Equipment):
0.5 mL Tubes
1 Conical Tube 25 mL or 50 mL
1.5 and 2.0 mL Tubes
5 mL and 15 mL Tubes
5 or 15 mL, 25 or 50 mL Tubes
Cryogenic Tubes
Description
- Stackable within one rack format and also between all rack variants; saves laboratory space when not in use
- Non-slip silicone feet and a tilt-proof footprint design ensure safe handling
- Wavelike design: Tube rows are arranged in different heights so that the reaction vessels are easily accessible and clearly identifiable
- Made of polypropylene (PP) for high chemical and physical resistance
- Optimized space-saving dimensions due to perfect tube position-to-footprint arrangement without compromising the tube handling
- High flexibility: holds tubes of different sizes
- Numbered tube positions support fast and easy orientation and error-free handling

Specifications
Specifications
Product Type | Test Tube Stand |
Holds | PCR Tubes |
Material | Polypropylene |
Positions | 36 |
Stackable | Yes |
For Use With (Equipment) | Cryogenic Tubes |
No. per Pack | 2 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction