Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker CRYSTAL-AIRE™uv Air Purifier

A mobile, wall, or ceiling mount particle irradiation and filtration system that uses ultraviolet germicidal irradiation (UVGI) wavelength technology and True-HEPA high efficiency filtration.

Manufacturer:  Parker 011025801AGS

 View more versions of this product

Catalog No. 14-950-429


Add to cart

Description

Description

  • Ultraviolet UV-C energy and high efficiency filtration neutralize & clean ambient air within an occupied room or space
  • Ultraviolet germicidal irradiation (UVGI) wavelength technology with high efficiency True-HEPA filtration provides continuous air cleaning
  • Captures, irradiates and filters bacteria, dust, mold spores, odors, bioaerosols and virus particles
  • Features a MERV 8 pre-filter, and a True-HEPA main filter with 99.97% efficiency
  • Eliminates particles as small as 0.3 μm, about 250 times smaller than a human hair
  • Choose from mobile, wall, or ceiling mount options
  • Effective in rooms as large as 48,000 ft3

Product Highlights

  • Illuminated On/Off switch
  • 4 position fan speed selector
  • EC motor for long life
  • Laminated safety UV viewing glass
  • Change filter indicator light
  • Access door safety switch
  • 4 lockable casters (installed)
  • Optional Carbon filter for odors
  • Optional outlet duct flange for negative pressure room air applications
Specifications

Specifications

Powder Coated Steel
115 V, 60 Hz
MERV 8 (Pre-filter), True-HEPA (Main Filter)
Wall
Ultraviolet Germicidal Irradiation (UVGI) at 254 nm
19 x 20 x 48 in.
0.9997
Neutralizing and cleaning ambient air within an occupied space
0.3 μm
Air Purifier
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit