Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ Crystal View Handheld Magnifiers Products for Science Education

Ergonomically designed handheld magnifiers for reading, working in low light.

Manufacturer:  Carson™ CV40

 View more versions of this product

Catalog No. S38813


Add to cart

Description

Description

  • Aspheric lens
  • Minimizes distortion
  • Crisp, clear view
  • Protective rim to help to prevent lens from scratching, damage
  • Used for reading fine print

Warranty and Services

Limited lifetime

Specifications

Specifications

3.5X
Magnifier
20.32 x 6.98 x 2.54cm (8 x 2.75 x 1 in.)
18g
7.11cm
Model No: CV-40
7.11cm
Inspection/Reading
2.54cm
8 in.
Acrylic
48/Cs.
0.18 lb.
2.8 in.
Clear
2.8 in.
20.32 x 7.11 x 2.54cm (8.0 x 2.8 x 1.0 in.)
1 in.
Soft Pouch
20.32cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit