Crystalgen Bio-Degradable Green Culture Flasks

Manufacturer: CRYSTALGEN INC 260006

 View more versions of this product

Catalog No. 05-539-809

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 8.45 oz.
    Capacity 8.45 oz., 250mL
    Bottom Shape Baffled
    Capacity (Metric) 250mL
    Disposable Yes
    For Use With (Application) For use with all shaking cultures, mixing and storage of biomedical fluids, it comes from nature and is renewable
    Material Plastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit