CT International Impervious Polylatex Shoe Covers

Strong and durable with a comfortable fit

Manufacturer: CT INTERNATIONAL SCPL500

 View more versions of this product

Catalog No. 19-099-014

  Check Availability
Add to Cart

Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Size Universal
    Sole Type Non-skid
    Product Type Shoe Covers
    Material Polylatex
    Width (English) 6 in.
    For Use With (Application) Ideal for contamination control
    Length (English) 16 in.
    Latex Free No
    Length (Metric) 40.64cm
    Thickness 4.7mil
    Packaging Quantity 1000/case
    Color White
    Dimensions (L x W) 16 x 6 in. (40.64 x 15.24cm)
    Width (Metric) 15.24cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit