Learn More
CTI Impervious Polylatex Shoe Covers
Strong and durable with a comfortable fit
$6.45 - $34.25
Specifications
Dimensions (L x W) | 16 x 6 in. (40.64 x 15.24cm) |
---|---|
Material | Polylatex |
For Use With (Application) | Ideal for contamination control |
Length (English) | 16 in. |
Length (Metric) | 40.64cm |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
19-121-103E
|
CTI
SCPL150HD |
White | 2X-Large |
Case of 300 for $32.75
|
|
19-098-874
|
CTI
SCPL150 |
White | Universal |
Pack of 50 for $6.45
Case of 3 PK for $19.35 |
|
19-121-103F
|
CTI
SCPL150HDXL |
Blue | 3X-Large |
Case of 300 for $34.25
|
|
19-099-014
|
CTI
SCPL500 |
White | Universal |
Case of 1000 for $110.00
|
N/A |
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
- Help to control contamination
- Non-skid
- Impervious to liquids
- Individually inspected for stitching, sizing, materials and workmanship
Specifications
16 x 6 in. (40.64 x 15.24cm) | |
Ideal for contamination control | |
40.64cm |
Polylatex | |
16 in. | |
4.7mil |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.