Hamilton™ CTC LEAP PAL COMBI-xt HDHT Headspace Syringes

Operate leak-free thanks to a dynamic seal created by a spring-in-plunger design. Hamilton™ CTC LEAP PAL COMBI HDHT Headspace Syringes feature the high dynamic HD plunger which compensates for different expansion coefficients, creating a better seal over a larger range of temperatures.

Manufacturer: Hamilton™ 209682

 View more versions of this product

Catalog No. 14-816-426

  Check Availability
Add to Cart

    Specifications

    Needle Point Style 5
    Diameter (English) Inner Needle 0.0102 in.
    Diameter (English) Outer Needle 0.0187 in.
    Diameter (Metric) Inner Needle 0.26mm
    Diameter (Metric) Outer Needle 0.47mm
    For Use With (Equipment) CTC LEAP CombiPAL autosampler
    Max. Pressure 29 psig (2bar)
    Type Syringe: Gastight, Headspace
    Volume (Metric) 1mL
    Gauge 26 ga
    Quantity 1/Pk.
    Length (English) 2 in.
    Model 1001 GF
    Temperature Range (English) 68°F to 392°F
    Temperature Range (Metric) 20°C to 200°C
    Autoclavable No
    Termination Glue-Free (GF)
    Length (Metric) 50.8mm

    • Performs over a large temperature range up to 200°C
    • Needle attachment is chemically inert, eliminating detached needles due to contact with organic, and chlorinated solvents
    • Needle attachment minimizes ghost peaks for wider range of sample components to be analyzed
    • Spring-in-plunger design creates dynamic seal between plunger tip and inside of the glass barrel for leak-free operation
    • Available in volumes ranging from 1 to 5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit