Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ CTC PAL RTC Removable Needle LC Syringe
Designed to provide improved solvent resistance, greater temperature range and increased operational smoothness.
$167.00
Specifications
Material | PTFE (Plunger) |
---|---|
For Use With (Application) | High performance liquid chromatology |
Product Type | HPLC Autosampler Syringe |
Needle Point Style | LC |
For Use With (Equipment) | CTC PAL RTC (HPLC) |
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Diameter (Metric) Outer Needle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Diameter (Metric) Outer Needle | Price | Quantity & Availability | |||
SG002880
|
Trajan™
002880 |
10 μL | 22 G | 0.72 mm |
Each of 1 for $167.00
|
|
Description
CTC PAL RTC (Robotic Tool Change) LC Syringes
- High quality solutions for liquid handling
- Gas tight
- Length: 57mm
- LC Tip Style
Specifications
PTFE (Plunger) | |
HPLC Autosampler Syringe | |
CTC PAL RTC (HPLC) |
High performance liquid chromatology | |
LC | |
Removable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title