CTI Clean-Class™ Washed Latex Gloves

Qualified for use in the pharmaceutical industry

Manufacturer: CT INTERNATIONAL PFLT201

 View more versions of this product

Catalog No. 18-999-274A

  Check Availability
Add to Cart

Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Glove Cuff Style Beaded
    Length (Metric) 30.5cm
    Material Latex
    Size Small
    Thickness 6.5mil
    Hand Ambidextrous
    Length (English) 12 in.
    Powdered No
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit