Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CTI Industrial Powder Free Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Black, soft feel
- Textured finger tips and palm for secure grip
- Tapered, beaded cuff
- Latex-free
- 10″ Length, Ambidextrous
- Leak tested
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D3578-05, MIL STD 105E |
Applications | Industrial |
AQL | 1.5 |
Color | Black |
Exterior Finish | Fully Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Medium |
Thickness (English) | 5 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction