Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI NWCP Series Nitrile Co-Polymer Cleanroom Gloves
GREENER_CHOICE

Catalog No. 19050362
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile co-polymer DI water washed gloves offer textured finger tips for critical handling and are recommended for Class 10/ISO 4 or higher controlled environments.

  • For use in Class 10 (M2.5) compatible or higher controlled environments
  • 100% nitrile (powder free; contains no latex proteins)
  • Antistatic and leak-tested
  • Textured for critical handling
  • Tapered, beaded cuff
  • Length: 30.5 cm (12 in.)
  • Color: White

Qualified for use in the pharmaceutical industry

Specifications

Certifications/Compliance ASTM D3578-95
Cleanroom Class Class 10 (ISO 4)
Color White
Exterior Finish Partially Textured
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards Particle and extractable testing in accordance with IES-RP-CC-005.2, Sampled in accordance with MIL STD-105E
Model NWCP201
Series NWCP Series
Tensile Strength 14 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.