Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Cubis™ High-Capacity Micro Balance

Offering high accuracy and weighing performance. Sartorius™ Cubis™ High-Capacity Micro-Balances include excellent repeatability, fast response time, optimal ease of use, and ergonomics.

Manufacturer:  Sartorius™ MSA66P000DH

 View more versions of this product

Catalog No. 14-557-607


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

 
  • Reliably weigh small samples directly into large sample vessels (up to 50mL volumetric flask)
    • Promote accuracy by eliminating the quantitative transfer process to avoid errors and sample loss
    • No more wasting of expensive samples- Save costs by eliminating the need for using weigh boats and/or weigh paper
  • Extended space on large 50 mm diameter weighing pan ideal for vessels requiring a larger support area (comes standard with 66S and 66P models only)
  • Adjustable titanium sample holder allows the use of long-necked round-bottom flasks, cylindrical HPLC bottles and test tubes for ease of use and ergonomics to reduce the risk of spillage (comes standard with all high-capacity micro models)
  • Optional climate sensor available, perfect for monitoring ambient conditions (temperature, barometric pressure, and humidity) within the weighing chamber
  • Two full-resolution (S) and two Polyrange (P) models available
  • All models are available with an MSA color touchscreen and automatic glass draft shield (DH)
  • Guide-assisted leveling (graphically shows which way to move the leveling feet)
  • Q-Apps available - standard and customized

Warranty and Services

2 years

Specifications

Specifications

High-Capacity Micro Balance
0.020mg
Weighing cell: 435mm; display: 358mm
Titanium vessel holder; 30mm and 50mm weigh pans
Guide-assisted leveling

1±ppm/K

3.5s
Mass unit conversion, density determination, stati
12/61g
47kg (pallet)
Weighing cell: 232mm; display: 88mm (max)
MSA66P-000-DH
ISO, FDA/USP, GMP, GLP, UL Listed, CE compliant
0.001/0.01 mg
Touch screen, high-resolution color TFT, 5.7in ti
181mm
PBT, stainless steel,glass, PVC
50g

+5°C to +40°C

100–240V AC, 50–60Hz
0.010mg, 0.010mg
2 Years
0.020mg
Weighing cell: 222mm; display: 240mm
Documents
Promotions

Promotions

  • Sartorius , Fisherbrand , Fisher Scientific
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit