Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Cubis High-Capacity Micro Balance
Offering high accuracy and weighing performance. Sartorius Cubis High-Capacity Micro-Balances include excellent repeatability, fast response time, optimal ease of use, and ergonomics.
Manufacturer: Sartorius MSA36S000DH
Description
- Reliably weigh small samples directly into large sample vessels (up to 50mL volumetric flask)
- Promote accuracy by eliminating the quantitative transfer process to avoid errors and sample loss
- No more wasting of expensive samples
- Save costs by eliminating the need for using weigh boats and/or weigh paper
- Extended space on large 50mm diameter weighing pan ideal for vessels requiring a larger support area (comes standard with 66S and 66P models only)
- Adjustable titanium sample holder allows the use of long-necked round-bottom flasks, cylindrical HPLC bottles and test tubes for ease of use and ergonomics to reduce the risk of spillage (comes standard with all high-capacity micro models)
- Optional climate sensor available, perfect for monitoring ambient conditions (temperature, barometric pressure, and humidity) within the weighing chamber
- Two full-resolution (S) and two Polyrange (P) models available
- All models are available with an MSA color touchscreen and automatic glass draft shield (DH)
- Guide-assisted leveling (graphically shows which way to move the leveling feet)
- Q-Apps available - standard and customized
Warranty and Services
2 years
Specifications
High-Capacity Micro Balance | |
ISO, FDA/USP, GMP, GLP, UL Listed, CE compliant | |
0.001 mg | |
Titanium vessel holder; 30mm weigh pan | |
Guide-assisted leveling | |
1± ppm/K | |
Mass unit conversion, density determination, stati | |
+5°C to +40°C | |
31g | |
47kg (pallet) | |
Weighing cell: 232mm; display: 88mm (max) | |
MSA36S-000-DH |
0.015mg | |
Weighing cell: 435mm; display: 358mm | |
Touch screen, high-resolution color TFT, 5.7 in. | |
181mm | |
PBT, stainless steel, glass, PVC | |
3.5s | |
20g | |
100 to 240V AC, 50 to 60Hz | |
0.002mg, 0.002mg | |
RS-232, USB, Ethernet (Bluetooth or PS2 port is opt | |
0.015mg | |
Weighing cell: 222mm; display: 240mm |
Promotions
-
Sartorius
,
Fisherbrand
,
Fisher Scientific
Get a Pipette Multipack with Purchase
Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.: 06-30-2021
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title