Learn More
Sartorius Cubis™ II Analytical Balance, MCA User Interface - PROMO

Cubis™ II Analytical Balance features fully customizable hardware, software, and connectivity
$11427.00 - $18221.00
Specifications
Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
---|---|
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
Display Type | Large high end 7 in. color touch TFT display in 16:9 format with new user interface |
Readability | 0.1 mg |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Catalog Number | Mfr. No. | Capacity | Description | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Description | Includes | Price | Quantity & Availability | |||
14-561-224PM
![]() |
Sartorius
MCA224SIS00PM |
220 g | Draft shield I - Motorized with ionizer | Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software |
Each for $15,498.00
|
|
|||
14-561-241PM
![]() |
Sartorius
MCA224SUS00PM |
220 g | Draft shield U - Manual glass | Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software |
Each for $11,427.00
|
|
|||
14-561-251PM
![]() |
Sartorius
MCA524SIS00PM |
520 g | Draft shield I - Motorized with ionizer | Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software |
Each for $18,221.00
|
|
|||
14-561-252PM
![]() |
Sartorius
MCA524SUS00PM |
520 g | Draft shield U - Manual glass | Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software |
Each for $14,151.00
|
|
|||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Specifications
21 CFR PART 11 17025 USP 41 | |
Large high end 7 in. color touch TFT display in 16:9 format with new user interface | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
2 Years | |
373 mm | |
50/60 Hz (±5%) |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
0.1 mg | |
Analytical Balance | |
240 mm | |
100/240 V (±10%) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.