Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ II Precision High-Capacity Balance, MCA User Interface - PROMO

Cubis™ II Precision High-Capacity Balance features fully customizable hardware, software, and connectivity

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Display Type 7 in. Color Touch TFT in 16:9 Format
Frequency 50/60 Hz (± 5%)
Material Die-cast Aluminium, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminium Trim
View More Specs

Products 3
Catalog Number Mfr. No. Capacity Includes Readability Price Quantity & Availability  
Catalog Number Mfr. No. Capacity Includes Readability Price Quantity & Availability  
14-561-237PM
View Documents
Sartorius
MCA20201S0S00PM
20,200 g Balance Accessories, Power supply, Manual, Factory test report, QP99 software 0.1 g This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
14-561-226PM
View Documents
Sartorius
MCA36201S0S00PM
36,200 g Balance Accessories, Power supply, Manual, Factory test report, QP99 software 0.1 g This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
14-561-257PM
View Documents
Sartorius
MCA70201S0S00PM
70,200 g Balance Accessories, Power supply, Manual, Factory test report, QP99 software 0.1 g This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor
    (draft shield M) or gesture sensor (optional), learning capability
Specifications

Specifications

21 CFR PART 11 17025 USP 41
7 in. Color Touch TFT in 16:9 Format
Die-cast Aluminium, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminium Trim
High Capacity Precision Balance
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
50/60 Hz (± 5%)
No draft shield
100/240 V (± 10%)
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit