Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Culture Flex Package

Thermo Scientific™ Culture Flex Bundle includes incubated CO2 chamber, shaker support system, and 2 shakers

Manufacturer:  Thermo Scientific™ 1900444

Catalog No. 51-032-000


Add to cart

Description

Description

Bundle Includes:

  • Forma 3950 29 cu. ft. incubated CO2 chamber with humidity, ambient 5 to 50°C, 120 V, 60 Hz (Catalog #39-50)
  • Forma 1900005 two-tier shaker support system (Factory installed) (Catalog #19-000-05)
    • Features reinforced stainless steel shelf and floor
  • MaxO 416 HP shaker platform, 120 V (bundle includes 2) (Catalog #238000)
    • Universal platform
    • No clamps
Specifications

Specifications

29 cu. ft. (incubator)
Optional 4 to 20mA
Polished Stainless Steel
Incubator: 33 x 38 x 80 in. (83.8 x 96.5 x 203.2 cm)
>80%; High >90%
120 V, 60 Hz
Incubator: 500 lb.
Not Available
CE, UL, cUL (incubator)
821 L (Incubator)
Incubator: 27 x 31 x 60 in. (68.5 x 78.7 x 152.4 cm)
Ambient 5°C to 50°C
Shaker platform: 18 x 18 in.
15 L integrated humidity reservoir
TC Sensor
0 to 20%
SDS
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit