Curad™ Adhesive Tape

Provides effective adhesions for many different functions

Manufacturer: Honeywell Safety Products 048007

 View more versions of this product

Catalog No. 19-027389

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Coating Polyethylene
    Color White
    Dimensions (L x W) 5 yd. x 0.5 in. (4.5m x 1.25cm)
    For Use With (Application) For many different functions
    Latex Free Yes
    Waterproof Yes
    Length (English) 5 yd.
    Material Cotton Cloth Backing
    Quantity Each
    Width (English) 0.5 in.
    Width (Metric) 1.25cm
    Length (Metric) 4.5m
    Product Type Adhesive Tape

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit