Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Cut Pro™ 9828PU ARX™ Aramid Gloves, Polyurethane Coating
Seamless 18-gauge green ARX™ aramid shell cut-resistant gloves feature a durable gray polyurethane coated palm and fingertips for added durability, abrasion resistance and grip.
$4.87 - $16.56
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Coating Material | Polyurethane |
Color | Multi-colored |
Cut Resistance Rating | ANSI A5 |
Material | HPPE |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-812-764
|
MCR Safety
9828PUS |
Small |
Pair for $4.87
|
|
19-812-765
|
MCR Safety
9828PUM |
Medium |
Pair for $4.87
|
|
19-812-766
|
MCR Safety
9828PUL |
Large |
Pair for $16.56
|
|
19-812-767
|
MCR Safety
9828PUXL |
X-Large |
Pair for $16.56
|
|
19-812-768
|
MCR Safety
9828PUXXL |
2X-Large |
Pair for $16.56
|
|
Description
- 18-gauge
- Green ARX™ shell
- Dexterity and flexibility
- Gray PU palm and finger coating
- Good abrasion resistance and grip
Specifications
ANSI 3 | |
Multi-colored | |
HPPE |
Polyurethane | |
ANSI A5 | |
18 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title