Cyalume™ Light Sticks

Provide visible light up to one mile

Manufacturer: Cyalume TechnologiesSupplier Diversity Partner 908082

 View more versions of this product

Catalog No. 19-006-101

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    Diameter (Metric) Outer 1.52cm
    Diameter (English) Outer 0.6 in.
    Product Type SnapLight™ Light Stick
    For Use With (Application) For power outages, industrial accidents, natural disasters, search and rescue, evacuating, landing zones, traffic control, confined space lighting, low light triage, personnel identification and any other time emergency light is needed
    Length (Metric) 15.2cm
    Lighting Life 12 hr.
    Includes Eyelet and hook
    Length (English) 6 in.
    Material Polyethylene
    Shelf Life 5 Years

    Provide up to 12 hours of illumination for power outages, industrial accidents, natural disasters, search and rescue, evacuating, landing zones, traffic control, confined space lighting, low light triage, personnel identification, and any other time emergency light is needed.

    • Easily activated with a bend, snap and shake
    • Nontoxic, nonflammable, will not generate heat or flames
    • Impervious to wind and weather, waterproof and buoyant
    • No special shipping or storage requirements
    • Maintenance free, no batteries required
    • Provides 360° of illumination for up to 12 hours
    • Made in the USA
    Light Stick Models:
    • SnapLight™ – Industrial Grade 6 in. (15.2cm) hexagonal lightstick with eyelet and hook
    • ChemLight™ – Military Grade 6 in. (15.2cm) smooth-sided lightstick with eyelet; NSN approved
    • Impact™ – 15 in. (38.1cm) lightstick activates upon impact

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit