Cyalume™ Light Sticks

Provide visible light up to one mile

Manufacturer: Cyalume TechnologiesSupplier Diversity Partner 987110

 View more versions of this product

Catalog No. 19-006-111

  Check Availability
Add to Cart

    Specifications

    Product Type Cyalume™ Light Stick
    For Use With (Application) For power outages, industrial accidents, natural disasters, search and rescue, evacuating, landing zones, traffic control, confined space lighting, low light triage, personnel identification and any other time emergency light is needed
    Lighting Life 12 hr.
    Color Yellow
    Length (Metric) 38.1cm
    Includes Two end rings
    Length (English) 15 in.
    Shelf Life 4 Years

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit