Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PYREX Single Metric Scale, Graduated Cylinder, TC, with Funnel Top
With bumper guards and permanent white enamel marking spot
Manufacturer: Corning 3022250/EMD
Description
With bumper guards and permanent white enamel marking spot
These PYREX graduated cylinders are calibrated “to contain” (TC) and have white enamel graduations. Larger sizes include plastic bumper guards.- PYREX
- Permanent, white enamel
- Larger sizes have bumper guards
Specifications
Hexagonal | |
White | |
Non-Sterile | |
340 mm | |
Graduated Cylinder | |
1.5 in. | |
250 mL | |
Single | |
250mL |
To Contain | |
Round | |
13.4 in. | |
±2 mL | |
Borosilicate Glass | |
39 mm | |
Bumper Guard, Pourout Top | |
2 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title