Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stainless Steel Cylindrical Closure for Test Tubes, Lanced or Unlanced
Protect your test tube samples from contamination and prevent evaporation. These Stainless Steel Cylindrical Closures are reusable and perfect for various size test tubes. Available in lanced or unlanced formats.
Description
- Top surface indentations allow adequate gas exchange under aerobic and anaerobic conditions
- Reduce amount of specimen evaporation by 50% compared to cotton plugging
- Withstand repeated autoclaving without loss of resiliency
- Prevents dust and microorganism buildup
- Medical grade stainless steel composition
- Available in unlanced or lanced configurations
- Available in assorted diameters (13 mm, 16 mm, 18 mm, 20 mm, 25 mm)
Specifications
13 mm | |
No | |
Autoclavable | |
Gray | |
Non-sterile | |
Reusable |
Stainless Steel | |
Closure for Test Tube | |
Stainless Steel | |
Unlanced | |
Test Tubes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction