Learn More
Agilent BioTek Cytation 5 Cell Imaging Only Reader, IVD
Cytation 5 combines automated microscopy and conventional microplate detection in a configurable, upgradable platform. For In Vitro Diagnostic Use.
$76094.55 - $90678.00
Specifications
Type | Cell Imaging Only Microplate Reader |
---|---|
Shaking | Linear, Orbital, Double Orbital |
Camera | Sony CMOS, 16-bit Gray Scale, Standard or WFOV |
CO2 Concentration Range | 0 to 20% |
Dynamic Range | Absorbance: 0 to 4 OD; Fluorescence Intensity: 7 decades; Luminesence: >6 decades |
Catalog Number | Mfr. No. | Model | Plate Type | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Plate Type | Includes | Price | Quantity & Availability | |||
BTCYT5VSI
|
Agilent BioTek
CYT5VSI |
CYT5V | Monochromator: 6- to 384-well plates; Filters: 6-to 1536 well plates; Imaging: 6-to 1536 well plates | Fluorescence/brightfield/color brightfield imaging |
Each for $76,094.55
|
|
BTCYT5WSI
|
Agilent BioTek
CYT5WSI |
CYT5W | Monochromator: 6- to 384-well plates; Filters: 6-to 1536 well plates; Imaging: 6-to 1536 well plates | Wide FOV camera; Fluorescence/brightfield/color brightfield imaging |
Each for $82,349.40
|
|
BTCYT5PVSI
|
Agilent BioTek
CYT5PVSI |
CYT5PV | Monochromator: 6- to 384-well plates; Filters: 6-to 1536 well plates; Imaging: 6-to 1536 well plates | Fluorescence/brightfield/color brightfield/phase contrast imaging |
Each for $84,421.05
|
|
BTCYT5PWSI
|
Agilent BioTek
CYT5PWSI |
CYT5PW | Monochromator: 6- to 384-well plates; Filters: 6-to 1536 well plates; Imaging: 6-to 1536 well plates | Wide FOV camera; Fluorescence/brightfield/color brightfield/phase contrast imaging |
Each for $90,678.00
|
|
Description
Cytation 5 combines automated microscopy and conventional microplate detection in a configurable, upgradable platform. The microscopy module offers up to 60x magnification in fluorescence, brightfield, high contrast brightfield, color brightfield, and phase contrast to address many applications and workflows
The multi-mode detection modules include filter- and monochromator-based fluorescence detection, luminescence, and UV-Vis absorbance detection. Gen5 software provides complete control over all imaging and data capture, plus powerful image and data analysis.
Specifications
Cell Imaging Only Microplate Reader | |
Sony CMOS, 16-bit Gray Scale, Standard or WFOV | |
Absorbance: 0 to 4 OD; Fluorescence Intensity: 7 decades; Luminesence: >6 decades | |
Fluorescence, phase contrast, brightfield, high contrast brightfield, color brightfield and phase contrast | |
1.25x, 2.5x (2.25x eff), 2.5x (2.75x eff), 4x, 10x, 20x, 40x, 60x | |
4-Zone incubation to 65°C with Condensation Control (±0.2°C at 37°C) | |
51.4 cm | |
44.5 cm | |
36.3 kg | |
41.6 cm | |
250 W max. |
Linear, Orbital, Double Orbital | |
0 to 20% | |
BioStack and Third Party Automation Compatible; BioSpa 8 Automated Incubator Compatible | |
Monochromator: 6- to 384-well plates; Filters: 6-to 1536 well plates; Imaging: 6-to 1536 well plates | |
Gen5 Microplate Reader and Imager Software included; Gen5 Image+ and Image Prime software available for full image analysis; Gen5 Secure for 21 CFR Part 11 compliance (option) | |
20.2 in. | |
17.5 in. | |
80 lb. | |
16.4 in. | |
CE and TUV marked. RoHS compliant. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.