Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent BioTek Cytation 7 Cell Imaging Multi-Mode Reader, IVD

BioTek Cytation 7 cell imaging multi-mode reader combines automated digital upright and inverted widefield microscopy with conventional multi-mode microplate reading. For In Vitro Diagnostic Use.

$49072.80 - $132405.00

Specifications

Type Automated Microscope/Multi-Mode Microplate Reader
Shaking Linear, Orbital, Double Orbital
Linearity <1% from 0 to 3 OD
Sensitivity Fluorescein 2.5 pM (0.25 fmol/well, 384-well plate) – top Fluorescein 4 pM (0.4 fmol/well, 384-well plate) – bottom; Luminescence 20 amol ATP (flash)
Detection Method Monochromator- based fluorescence intensity, luminescence and absorbance
View More Specs

Products 4
Catalog Number Mfr. No. Model Includes Price Quantity & Availability  
Catalog Number Mfr. No. Model Includes Price Quantity & Availability  
BTCYT7USI
View Documents
Agilent BioTek
CYT7USI
CYT7U Upright microscope only with 1x, 2x, 4x and 8x lenses; Upgradable to add inverted microscope and/or multi-mode detection module
Each for $49,072.80
Add to cart
 
BTCYT7UWSI
View Documents
Agilent BioTek
CYT7UWSI
CYT7UW Upright microscope with 1x to 8x magnification; Inverted fluorescence microscope with wide field of view (WFOV) camera with up to 60x magnification
Each for $93,672.60
Add to cart
 
BTCYT7UMSI
View Documents
Agilent BioTek
CYT7UMSI
CYT7UM Upright microscope and multi-mode microplate reader; 1x, 2x, 4x and 8x magnification lenses; Monochromator- based fluorescence intensity, luminescence and absorbance microplate detection
Each for $87,804.15
Add to cart
 
BTCYT7UMWSI
View Documents
Agilent BioTek
CYT7UMWSI
CYT7UMW Upright microscope with 1x to 8x magnification; Inverted fluorescence microscope with wide field of view (WFOV) camera (up to 60x magnification); Monochromator-based fluorescence intensity/luminescence and absorbance microplate detection
Each for $132,405.00
Add to cart
 
Description

Description

BioTek Cytation 7 cell imaging multi-mode reader combines automated digital upright and inverted widefield microscopy with conventional multi-mode microplate reading. Cytation 7 includes continually variable bandpass monochromators for versatility and performance for general multi-mode plate reader applications

The inverted microscopy module provides sample visualization and the upright microscopy module with reflected light imaging enables even more applications, including ELISpot and fast slide scanning. Cytation 7 is controlled by Gen5 software, which combines ease-of-use with powerful processing and analysis capabilities.

Specifications

Specifications

Automated Microscope/Multi-Mode Microplate Reader
<1% from 0 to 3 OD
Monochromator- based fluorescence intensity, luminescence and absorbance
2 Syringe Pumps
End point, kinetic, spectral scanning and well area scanning
Luminescence 300 to 700 nm; Absorbance 230 to 999 nm, 1 nm increment
Xenon Flash
96-wells: 11 s; 384-wells: 22 s
CE and TUV marked. RoHS compliant.
100/240 V
Linear, Orbital, Double Orbital
Fluorescein 2.5 pM (0.25 fmol/well, 384-well plate) – top Fluorescein 4 pM (0.4 fmol/well, 384-well plate) – bottom; Luminescence 20 amol ATP (flash)
5 to 1000 μL, 1 μL increments
Monochromator: 6- to 384-well plates; Imaging: 6- to 1536-well plates
4 nm (230 to 285 nm), 8 nm (>285 nm)
Quad monochromators (top/bottom)
0.0001 OD
4-Zone incubation to 45°C with Condensation Control (±0.5°C at 37°C)
50/60 Hz
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit