Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent BioTek Cytation C10 Confocal Imaging Reader
GSA_VAGREENER_CHOICE

The BioTek Cytation C10 confocal imaging reader combines automated confocal and widefield microscopy with conventional multi-mode microplate reading. For Research Use Only. Not for use in diagnostic procedures.

Manufacturer:  Agilent BioTek C10MPWSN

 View more versions of this product

Catalog No. BTC10MPW


Add to cart

Description

Description

The BioTek Cytation C10 confocal imaging reader combines automated confocal and widefield microscopy with conventional multi-mode microplate reading. The patented design gives exquisite resolution and optical sectioning capabilities for many sample types. Components include a Hamamatsu scientific CMOS (sCMOS) camera, Olympus objectives, and laser-based illumination, that deliver high-quality images.

Cytation C10 includes widefield fluorescence, brightfield and phase contrast optics. The variable bandwidth monochromator-based multi-mode plate reading is based on the proven design of the Agilent BioTek Synergy products. Environmental controls, 3D viewer, and Gen5 IVD software enable high-quality results for many applications in the clinical laboratory. The system delivers affordable confocal to every laboratory.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Linear, Orbital, Double Orbital
1 to 19% with optional gas controller
<1% (at 3 OD)
UV-Vis absorbance, Fluorescence intensity, Luminescence
Sony CMOS camera; Multi-mode reading; Phase contrast
2 Syringe Pumps (optional)
4 nm (230 to 285 nm), 8 nm (>285 nm)
Gen5 Microplate Reader and Imager Software included; Gen5 Secure for 21 CFR Part 11 compliance (option); Gen5 Image+ and Image Prime software available for full image analysis (option)
122 lb.
27 in.
CE and TUV marked. RoHS compliant.
Instrument external 250 W, 24 VDC power supply
100/240 V
0 to 20%
230 to 999 nm
Absorbance: 0 to 4 OD; Fluorescence: 7 decades; Luminescence: >6 decades
5 to 1000 μL, 1 μL increments (optional with injectors)
C10MPW
Monochromator: 6- to 384-well plates; Imaging: 6- to 1536-well plates
Xenon Flash
4-Zone incubation to 45°C with Condensation Control
53.3 kg
68.6 cm
1 year
50/60 Hz
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit