Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Cytospin™ 4 Cytocentrifuge

Gain all the advantages of the ultimate thin-layer cell preparation system with the Epredia™ Cytospin™ 4 Cytocentrifuge.

Supplier:  Epredia™ A78300003

Catalog No. A78300003


Add to Cart

Description

Description

  • Processes 12 specimens at one time
  • Accepts all protocols from Cytospin 1, 2 and 3
  • Allows for one-handed opening and closing with a redesigned lid-release mechanism
  • Enables viewing of the sealed head through the polycarbonate window during operation
  • Protects mechanical and electronic components from damage due to accidental fluid spills
  • Designed for easy disinfection
  • Meets stringent IEC 61010 safety standards

Protects Users and Specimens

  • Allows loading of the sealed head inside a microbiological cabinet for ultimate safety
  • Features an auto-locking, plastic outer lid
  • Operates only when lid is locked and keeps lid locked during rotation
  • Includes disposable sample chambers with caps and a wipe-clean control panel
  • Sounds an audible alarm when the cytocentrifuge is out of balance, outside the speed tolerance or if the lid is not properly locked
  • Uses specimen safety alarms at one-minute intervals to remind users to remove specimens to prevent air drying and ensure consistent results

Provides Excellent Presentation
  • The cytocentrifuge deposits cells onto a clearly defined area of a glass slide and allows for the absorption of the residual fluid into the sample chamber's filter card
  • Cytocentrifugation constructively flattens cells for excellent nuclear presentation
  • During operation, the instrument's spinning action tilts the Shandon™ Cytofunnels™ upright and centrifuges cells onto the deposition area of the slide, giving all cell types equal opportunity for presentation
  • In the Load or Stop position, the tilting feature reduces cell loss by preventing residual fluid from coming into contact with the prepared slide

Offers Simple and Precise Controls
  • Pull-out program card logs up to nine programs for fast, convenient retrieval
  • Protected program memory stores up to 23 routines for instant recall and protects from power loss
  • Easy-touch program keypad allows for easier keystrokes and more intuitive programming
  • Speed window displays programmed spinning speeds from 200 to 2000rpm
  • Three acceleration-control buttons allow the operator the flexibility to protect fragile samples
  • Time window displays the programmed and remaining run time from 1 to 99
  • Control feature has a standby power-saving mode; displays are also turned on and off by the standby key

Physical Specifications
Dimensions (W x D x H):
  • With closed lid: 16 x 9.5 x 24.5 in. (40.5 x 24 x 62cm)
  • With open lid: 16 x 25 x 24.5 in. (40.5 x 62.5 x 62cm)
Weight: 26.5 lb. (12kg)

Power Requirements: 100-240 VAC, 50/60Hz, 1Ph, 150VA Max.
Specifications

Specifications

Cytocentrifuge (Unit Only)
9.5 cm
16 in.
25 x 16 x 24.5 in. (9.5 x 40.5 x 62 cm)
26.5 lb. (12 kg)
Cytocentrifuge
62 cm
40.5 cm
25 in.
24.5 in.
100/240 V 50/60 Hz
Cytospin™ 4 Starter Kit
Cytospin
50/60 Hz
100/240 V
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit