Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 910 Stainless Steel/HPPE Cut-Resistant Gloves
Click to view available options
Size:
10
6
7
8
9
Medium
Coating Material:
PVC Dots
Uncoated
Description
- High-performance polyethylene engineered fiber for added strength, comfort and cut resistance
- Fully launderable and color coded for easy identification
- Gauge: 10
- Uncoated or PVC dotted style available
Specifications
Certifications/Compliance (Europe) | CE |
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | White |
Cut Resistance Rating | ANSI A4 |
Hand | Ambidextrous |
Material | Polyethylene |
Product Type | Cut-resistant Gloves |
Size | 9 |
EN388 Standard | EN 388:2X43DP |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction