Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco D10 Series Stereo Zoom Microscope
Designed for wide range of applications. Laxco D10 Series Stereo Microscope has broad-range maginification head and its parfocal zoom control delivers crisp, clear images throughout zoom magnification range.
Manufacturer: Laxco D10Z33
Description
Stand
- Rugged, all metal construction
- Large, contoured stage
- Left and right hand operation
- Sturdy steal construction
Optics
- Binocular and trinocular (for camera) options
- Dual diopter adjustments accommodates different eye focal length
- Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
- Smooth, continuous parfocal zoom
- 9.2:1 zoom ratio
- 23mm photo port (trinocular model only)
- Switch easily between camera and eyepieces (trinocular model only
Eyepieces
- 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight
Light Source
- 20w halogen lower illumination
- 15w halogen, with reflector for upper illumination
- Individually control light sources
LCD Viewer
- Live video displayed on vibrant 16.2cm (6.4 in.) LCD
- Compatibility with Windows 8, 32 bit and older versions of Windows
- Capture, annotate, measure, and draw through Micron software (included) when connected to a PC
- Stand-Alone design, with RCA video output
- Broad range in magnification from 5.6X to 52X
- Smooth, continuous parfocal zoom
Digital Head
- High-resolution USB 2.0, 3MP Camera
- Capture, annotate, measure, draw through Micron software (included)
- Broadest range in magnification from 11X to 88X
- Smooth, continuous parfocal zoom
- Compatibility with Windows 8, 64 bit and older versions Windows
Software
- Micron USB 2.0 for D10-MV2
Specifications
Stereo Microscope | |
25μm - 4μm | |
6.5X - 60X | |
Trinocular | |
Ratio: 9:2:1 |
2 Year - electronic, mechanical, optical with option to extend to 5 years | |
Quality control inspection, Education, Bioengineering, Entomology, Nematology | |
35.38 - 3.83mm | |
Transmitted fluorescent and halogen reflected illumination |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title