Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec DA Series Autopsy Cart with Fiberglass X-Ray Top Available on GSA/VA Contract for Federal Government customers only.

Possesses the capability of latching ontp a C Series link with its downward sloped edge. Mopec™ DA Series Autopsy Cart with Fiberglass X-Ray Top has a rigid frame with a built in slope allowing for proper fluid drainage into the autopsy sink.

Manufacturer:  Mopec DA600

Catalog No. 22-444-047


Add to cart

Description

Description

  • All welded stainless steel frame, type 304 16 gauge
  • Four heavy duty 5 in. casters, 3 total locks and 1 directional lock
  • Weight capacity: Approximately 500lbs

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Warranty and Services

1 Year Warranty

Specifications

Specifications

Approximately 500lbs
Stainless Steel
32 in.
204.47cm
93.22cm
Autopsy cart
80.5 in.
36.7 in.
81.28cm
Approximately 226.8kg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit